Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 472L10

  • Mfr # 472L10

  • Zoro # G5772623


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Caution
Legend
Restricted Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472L10
Zoro #
G5772623
UPC #
00194484167813
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Restricted Area
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Rigid
State Specific Sign
No
Anti-Slip Surface
No
Minimum Application Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Text
Sign Legend
Restricted Area
Includes Mounting Hardware
No
Metal Detectable
No
Sign Mounting Location
Wall
Maximum Service Temperature
168 Degrees F
Sign Legend Background Color
Yellow
Sign Header Style
Text
Sign Format
Traditional OSHA
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Sign Header
Caution
Corrosion Resistant
Yes
Sign Header Background Color
Black
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Outdoor Life Expectancy
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Sign Header Text Color
Yellow
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Restricted Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.