Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 472L38

  • Mfr # 472L38

  • Zoro # G5383380


product price: $9.89
/ea

Key Features

Header
Caution
Legend
Unauthorized Personnel Keep Out
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472L38
Zoro #
G5383380
UPC #
00194484107109
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Unauthorized Personnel Keep Out
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
Yellow
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Black
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
Sign Header Background Color
Black
Number of Printed Sides
1
Sign Header Style
Text
Write on Surface
No
Minimum Service Temperature
-90 Degrees F
Sign Header Text Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Unauthorized Personnel Keep Out
State Specific Sign
No
Chemical Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Caution
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Sign Legend Background Color
Yellow
Sign Legend Style
Text
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Anti-Slip Surface
No
Material Properties
Rigid
Includes Mounting Hardware
No
Metal Detectable
No
Mirror Print
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Unauthorized Personnel Keep Out, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.