Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 472N22

  • Mfr # 472N22

  • Zoro # G5386101


product price: $9.79
/ea

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472N22
Zoro #
G5386101
UPC #
00194484107536
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Do Not Enter Hazardous Area Authorized Persons Only
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
Header Legend Color
White
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Style
Text
Sign Header
Danger
Minimum Service Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Legend
Do Not Enter Hazardous Area Authorized Persons Only
Minimum Application Temperature
-90 Degrees F
Mirror Print
No
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Maximum Service Temperature
168 Degrees F
Sign Legend Background Color
White
Mounting Pattern
4 Corner
State Specific Sign
No
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Metal Detectable
No
Sign Header Text Color
White
Graffiti Resistant
Yes
Chemical Resistant
Yes
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Material Properties
Rigid
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 3 yr
Sign Header Background Color
Black, Red, White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter Hazardous Area Authorized Persons Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.