Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 472P42

  • Mfr # 472P42

  • Zoro # G5206700


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472P42
Zoro #
G5206700
UPC #
00194484022457
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Hazard Area No Unauthorized Personnel Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
OSHA Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black, Red, White
Header Legend Color
White
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Black
Metal Detectable
No
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Maximum Service Temperature
168 Degrees F
Sign Legend Background Color
White
Sign Legend Style
Text
Glow In The Dark
No
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Sign Header
Danger
Sign Format
Traditional OSHA
Sign Header Style
Text
ANSI 969 Compliant
No
Minimum Service Temperature
-90 Degrees F
Graffiti Resistant
Yes
Sign Header Background Color
Black, Red, White
Write on Surface
No
Number of Printed Sides
1
Sign Header Text Color
White
Includes Mounting Hardware
No
Minimum Application Temperature
-90 Degrees F
Sign Legend
Hazard Area No Unauthorized Personnel Beyond This Point
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
1 to 3 yr
Mounting Pattern
4 Corner
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazard Area No Unauthorized Personnel Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.