Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 472R25

  • Mfr # 472R25

  • Zoro # G5769403


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Danger
Legend
Keep Out
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472R25
Zoro #
G5769403
UPC #
00194484108014
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Keep Out
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red, White
Legend Style
Symbol and Text
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black, Red
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145,ANSI Z535
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Sign Header
Danger
Minimum Service Temperature
-90 Degrees F
Write on Surface
No
Anti-Slip Surface
No
Sign Header Text Color
White
Material Properties
Rigid
Mirror Print
No
Outdoor Life Expectancy
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Maximum Service Temperature
168 Degrees F
Includes Mounting Hardware
No
Sign Legend
Keep Out
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
Yes
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z535
Minimum Application Temperature
-90 Degrees F
Sign Legend Background Color
White
Sign Header Style
Text
Number of Printed Sides
1
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Metal Detectable
No
Sign Header Background Color
Black, Red, White
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Out, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.