Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 472T92

  • Mfr # 472T92

  • Zoro # G5525182


product price: $9.79
/ea

Key Features

Header
Notice
Legend
Authorized Personnel Only
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472T92
Zoro #
G5525182
UPC #
00194484108380
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Black, Red
Header Background Color
Blue
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Material Properties
Rigid
Chemical Resistant
Yes
Sign Legend
Authorized Personnel Only
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Anti-Slip Surface
No
State Specific Sign
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Maximum Service Temperature
168 Degrees F
Sign Header Text Color
White
Metal Detectable
No
Includes Mounting Hardware
No
Sign Header Style
Text
Sign Format
Traditional OSHA
Mirror Print
No
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Blue
Minimum Service Temperature
-90 Degrees F
Sign Header
Notice
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Mounting Pattern
4 Corner
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.