Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 472W51

  • Mfr # 472W51

  • Zoro # G5623943


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Private Property
Legend
Keep Out
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472W51
Zoro #
G5623943
UPC #
00194484109172
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Private Property
Legend
Keep Out
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145,ANSI Z535
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black, White
Sign Legend Background Color
Red, White
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Sign Legend
Keep Out
Sign Format
Other Format
Maximum Service Temperature
168 Degrees F
Minimum Application Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 3 yr
ANSI 969 Compliant
No
Sign Legend Style
Text
Number of Printed Sides
1
Minimum Service Temperature
-90 Degrees F
Corrosion Resistant
Yes
Sign Header
Private Property
Metal Detectable
No
Sign Mounting Location
Wall
State Specific Sign
No
Glow In The Dark
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Keep Out, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.