Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 472W72

  • Mfr # 472W72

  • Zoro # G5855689


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Restricted Area
Legend
No Admittance Without Authorization
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472W72
Zoro #
G5855689
UPC #
00194484170226
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Restricted Area
Legend
No Admittance Without Authorization
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Legend Text Color
Black, White
Glow In The Dark
No
Sign Legend Style
Text
Metal Detectable
No
Sign Header
Restricted Area
Chemical Resistant
Yes
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
State Specific Sign
No
Corrosion Resistant
Yes
Anti-Slip Surface
No
Material Properties
Rigid
Maximum Service Temperature
168 Degrees F
Average Outdoor Durability
1 to 3 yr
Sign Format
Other Format
Minimum Application Temperature
-90 Degrees F
Write on Surface
No
Outdoor Life Expectancy
1 to 3 yr
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Red, White
Sign Legend
No Admittance Without Authorization
Sign Mounting Location
Wall
Number of Printed Sides
1
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Admittance Without Authorization, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.