Shop CONDOR

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 472X54

  • Mfr # 472X54
  • Zoro # G5262247

product price: 
$
9.89
/ea

Key Features

Header
Restricted Area
Legend
Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
472X54
Zoro #
G5262247
UPC #
00194484024918
Country of Origin
United States
Item
Safety Sign
Header
Restricted Area
Legend
Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Legend Color
Black, Red
ANSI Compliant
Yes
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
Sign Legend Text Color
Black, Red, White
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Chemical Resistant
Yes
ANSI 969 Compliant
No
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 3 yr
Sign Format
Other Format
Material Properties
Rigid
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Mirror Print
No
Minimum Application Temperature
-90 Degrees F
Sign Legend
Authorized Personnel Only
Sign Header
Restricted Area
Maximum Service Temperature
168 Degrees F
Write on Surface
No
Sign Mounting Location
Wall
Metal Detectable
No
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Graffiti Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Sign Legend Background Color
Red, White
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Product Type
Safety Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Authorized Personnel Only, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.