Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 472Y88

  • Mfr # 472Y88

  • Zoro # G5794070


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Warning
Legend
Keep Out
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472Y88
Zoro #
G5794070
UPC #
00194484170943
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
Keep Out
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Header Background Color
Black, Orange
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Number of Printed Sides
1
Graffiti Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Anti-Slip Surface
No
Sign Legend Background Color
Orange
Mounting Pattern
4 Corner
Metal Detectable
No
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
Maximum Service Temperature
168 Degrees F
Corrosion Resistant
Yes
Sign Header Text Color
Black
Includes Mounting Hardware
No
Sign Header
Warning
Sign Header Style
Text
State Specific Sign
No
Sign Legend
Keep Out
Minimum Service Temperature
-90 Degrees F
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Average Outdoor Durability
1 to 3 yr
Write on Surface
No
Sign Legend Style
Text
Sign Header Background Color
Black, Orange
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Out, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.