Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 472Y95

  • Mfr # 472Y95

  • Zoro # G5238228


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Warning
Legend
Restricted Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472Y95
Zoro #
G5238228
UPC #
00194484025502
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
Restricted Area
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Black, Orange
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Number of Printed Sides
1
State Specific Sign
No
Minimum Application Temperature
-90 Degrees F
Sign Legend Style
Symbol and Text
Mirror Print
No
Sign Legend Background Color
Orange
Minimum Service Temperature
-90 Degrees F
Chemical Resistant
Yes
Sign Header
Warning
Maximum Service Temperature
168 Degrees F
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Sign Format
Traditional OSHA
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Metal Detectable
No
Write on Surface
No
Sign Legend
Restricted Area
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Sign Header Text Color
Black
Glow In The Dark
No
Sign Header Background Color
Black, Orange
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Restricted Area, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.