Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 472Z11

  • Mfr # 472Z11

  • Zoro # G5637182


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Warning
Legend
Unauthorized Personnel Keep Out
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472Z11
Zoro #
G5637182
UPC #
00194484109745
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
Unauthorized Personnel Keep Out
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
OSHA Compliant
Yes
Header Legend Color
Black
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Background Color
Black, Orange
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Sign Header
Warning
Number of Printed Sides
1
Sign Header Background Color
Black, Orange
Mirror Print
No
Sign Legend Background Color
Orange
Chemical Resistant
Yes
Graffiti Resistant
Yes
Metal Detectable
No
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Sign Legend
Unauthorized Personnel Keep Out
Sign Header Text Color
Black
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Minimum Service Temperature
-90 Degrees F
State Specific Sign
No
Sign Header Style
Text
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Glow In The Dark
No
Minimum Application Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Write on Surface
No
Sign Legend Style
Text
Sign Mounting Location
Wall
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Unauthorized Personnel Keep Out, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.