Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 472Z23

  • Mfr # 472Z23

  • Zoro # G5637873


product price: $9.79
/ea

Key Features

Header
Caution
Legend
Stand Clear of Door
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472Z23
Zoro #
G5637873
UPC #
00194484109783
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Stand Clear of Door
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Legend Style
Text
Header Background Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
Yellow
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Legend Background Color
Yellow
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Header
Caution
Corrosion Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Minimum Service Temperature
-90 Degrees F
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Number of Printed Sides
1
State Specific Sign
No
Mirror Print
No
Write on Surface
No
Sign Legend
Stand Clear Of Door
Chemical Resistant
Yes
Sign Legend Style
Text
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Maximum Service Temperature
168 Degrees F
Includes Mounting Hardware
No
Sign Header Text Color
Yellow
Glow In The Dark
No
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Black
Outdoor Life Expectancy
1 to 3 yr
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Stand Clear Of Door, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.