Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 472Z77

  • Mfr # 472Z77

  • Zoro # G5613227


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Notice
Legend
No Cellular Phones
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472Z77
Zoro #
G5613227
UPC #
00194484110321
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
No Cellular Phones
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145,ANSI Z535,29 CFR 1926.1417(d)
OSHA Compliant
Yes
Header Background Color
Blue
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black, Red
Sign Header Background Color
Blue
Minimum Application Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
White
Sign Header
Notice
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
State Specific Sign
No
Maximum Service Temperature
168 Degrees F
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Sign Legend Background Color
White
Sign Mounting Location
Wall
Sign Header Style
Text
Anti-Slip Surface
No
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Metal Detectable
No
Sign Legend
No Cellular Phones
Material Properties
Rigid
Graffiti Resistant
Yes
Write on Surface
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Cellular Phones, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.