Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 473D38

  • Mfr # 473D38

  • Zoro # G5555413


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473D38
Zoro #
G5555413
UPC #
00194484112905
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Keep Out Hazard Area
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Header Background Color
Black, Red, White
Sign Legend Color
Black
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black
Write on Surface
No
Graffiti Resistant
Yes
Maximum Service Temperature
168 Degrees F
Corrosion Resistant
Yes
Metal Detectable
No
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Black, Red, White
Sign Header Style
Text
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Sign Mounting Location
Wall
Sign Legend Background Color
White
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Glow In The Dark
No
Chemical Resistant
Yes
Sign Format
Traditional OSHA
Sign Header Text Color
White
Anti-Slip Surface
No
Minimum Service Temperature
-90 Degrees F
Sign Header
Danger
Minimum Application Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Mirror Print
No
Sign Legend
Keep Out Hazard Area
Sign Legend Style
Text
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Out Hazard Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products