Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 473F29

  • Mfr # 473F29

  • Zoro # G5601598


product price: $8.79
/ea

Key Features

Header
Emergency Exit Only
Legend
Security Alarm Will Sound If Door Is Opened
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473F29
Zoro #
G5601598
UPC #
00194484113803
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Emergency Exit Only
Legend
Security Alarm Will Sound If Door Is Opened
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Sign Legend Color
Red
Sign Legend Text Color
Red, White
Outdoor Life Expectancy
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
Glow In The Dark
No
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Sign Legend
Security Alarm Will Sound If Door Is Opened
Sign Legend Background Color
Red, White
Minimum Application Temperature
-90 Degrees F
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-90 Degrees F
ANSI Standards
ANSI Z535
Maximum Service Temperature
168 Degrees F
Material Properties
Rigid
Write on Surface
No
ANSI 969 Compliant
No
Sign Header
Emergency Exit Only
Sign Legend Style
Text
Anti-Slip Surface
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Metal Detectable
No
State Specific Sign
No
Corrosion Resistant
Yes
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Security Alarm Will Sound If Door Is Opened, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.