Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 473H07

  • Mfr # 473H07

  • Zoro # G5600703


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
No Header
Legend
No Loitering
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473H07
Zoro #
G5600703
UPC #
00194484115357
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
No Loitering
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
1 to 3 yr
Material Properties
Rigid
Metal Detectable
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Maximum Service Temperature
168 Degrees F
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Anti-Slip Surface
No
Minimum Application Temperature
-90 Degrees F
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Sign Header
No Header
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 3 yr
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Sign Legend
No Loitering
State Specific Sign
No
Sign Legend Background Color
White
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Loitering, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.