Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 473H13

  • Mfr # 473H13

  • Zoro # G5638077


product price: $9.79
/ea

Key Features

Header
No Header
Legend
No Loitering On This Property
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473H13
Zoro #
G5638077
UPC #
00194484115418
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
No Loitering On This Property
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Red
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Text Color
Red
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Text
Metal Detectable
No
Sign Legend
No Loitering On This Property
Sign Mounting Location
Wall
Minimum Application Temperature
-90 Degrees F
Anti-Slip Surface
No
State Specific Sign
No
Chemical Resistant
Yes
Graffiti Resistant
Yes
Glow In The Dark
No
Mounting Pattern
4 Corner
Write on Surface
No
Sign Legend Background Color
White
Includes Mounting Hardware
No
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
No Header
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
1 to 3 yr
ANSI Standards
ANSI Z535
Maximum Service Temperature
168 Degrees F
Material Properties
Rigid
Minimum Service Temperature
-90 Degrees F
Corrosion Resistant
Yes
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Loitering On This Property, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.