Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 473H29

  • Mfr # 473H29

  • Zoro # G5593782


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Header
No Header
Legend
No Solicitation
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473H29
Zoro #
G5593782
UPC #
00194484115579
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
No Solicitation
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Write on Surface
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Glow In The Dark
No
Minimum Service Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Minimum Application Temperature
-90 Degrees F
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Average Outdoor Durability
1 to 3 yr
Mirror Print
No
Corrosion Resistant
Yes
Material Properties
Rigid
Outdoor Life Expectancy
1 to 3 yr
Metal Detectable
No
State Specific Sign
No
Sign Mounting Location
Wall
Sign Legend Background Color
White
Sign Header
No Header
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
168 Degrees F
Sign Legend
No Solicitation
Chemical Resistant
Yes
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Sign Format
Other Format
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Solicitation, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.