Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 473J20

  • Mfr # 473J20

  • Zoro # G5619807


product price: $9.79
/ea

Key Features

Header
No Header
Legend
No Trespassing Violators Will Be Prosecuted
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473J20
Zoro #
G5619807
UPC #
00194484116477
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
No Trespassing Violators Will Be Prosecuted
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Red
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Sign Legend Text Color
Red
Sign Format
Other Format
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Sign Header
No Header
Graffiti Resistant
Yes
Glow In The Dark
No
Maximum Service Temperature
168 Degrees F
Material Properties
Rigid
ANSI 969 Compliant
No
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Minimum Application Temperature
-90 Degrees F
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Corrosion Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
Minimum Service Temperature
-90 Degrees F
State Specific Sign
No
Write on Surface
No
Sign Legend
No Trespassing Violators Will Be Prosecuted
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Trespassing Violators Will Be Prosecuted, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.