Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 473J38

  • Mfr # 473J38

  • Zoro # G5614898


product price:  $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
No Header
Legend
Private Property Trespassers Will Be Prosecuted To The Full Extent of The Law
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
473J38
Zoro #
G5614898
UPC #
00194484116651
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Private Property Trespassers Will Be Prosecuted To The Full Extent of The Law
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Sign Legend Color
Blue
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Blue
Sign Legend Background Color
White
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Sign Header
No Header
Sign Legend Style
Text
Glow In The Dark
No
Chemical Resistant
Yes
Maximum Service Temperature
168 Degrees F
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
Sign Legend
Private Property Trespassers Will Be Prosecuted To The Full Extent Of The Law
Includes Mounting Hardware
No
Sign Format
Other Format
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Number of Printed Sides
1
State Specific Sign
No
Write on Surface
No
Mirror Print
No
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Private Property Trespassers Will Be Prosecuted To The Full Extent Of The Law, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.