Shop CONDOR

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 473M61

  • Mfr # 473M61
  • Zoro # G5638829

product price: 
$
9.79
/ea

Key Features

Header
No Header
Legend
Storage Not Permitted In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
473M61
Zoro #
G5638829
UPC #
00194484119850
Country of Origin
United States
Item
Safety Sign
Header
No Header
Legend
Storage Not Permitted In This Area
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Black, White
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Warning
Material Properties
Rigid
Sign Mounting Location
Wall
Sign Legend
Storage Not Permitted In This Area
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
State Specific Sign
No
Metal Detectable
No
ANSI 969 Compliant
No
Minimum Service Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Sign Legend Style
Text
Includes Mounting Hardware
No
Sign Legend Background Color
Red, White
Mirror Print
No
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Write on Surface
No
Minimum Application Temperature
-90 Degrees F
Corrosion Resistant
Yes
Product Type
Safety Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Storage Not Permitted In This Area, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.