Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 475C08

  • Mfr # 475C08

  • Zoro # G5248098


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Caution
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475C08
Zoro #
G5248098
UPC #
00194484033576
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Pinch Point. Keep Hands Clear. Moderate Injury Could Result.
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Sign Legend Color
Black, Yellow
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Background Color
Yellow
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Sign Format
ANSI/OSHA Format
State Specific Sign
No
Corrosion Resistant
Yes
Chemical Resistant
Yes
Write on Surface
No
Material Properties
Rigid
Number of Printed Sides
1
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Legend Pictogram ID
PEQM-62
Sign Legend Background Color
White
Legend Pictogram Description
Machinery Hazard
Sign Legend Style
Symbol and Text
Maximum Service Temperature
168 Degrees F
Graffiti Resistant
Yes
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Minimum Application Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Header Pictogram ID
PPIC-55
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Mirror Print
No
ANSI 969 Compliant
No
Sign Header Background Color
Yellow
Sign Header Style
Symbol and Text
Sign Header
Caution
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 3 yr
Sign Legend
Pinch Point. Keep Hands Clear. Moderate Injury May Result.
Minimum Service Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Sign Header Text Color
Black
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Pinch Point. Keep Hands Clear. Moderate Injury May Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products