Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 475D62

  • Mfr # 475D62

  • Zoro # G5790467


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Warning
Legend
Keep Hands Out Of Machinery
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475D62
Zoro #
G5790467
UPC #
00194484176013
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
Keep Hands Out Of Machinery
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Orange
Sign Legend Text Color
Black
Metal Detectable
No
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
State Specific Sign
No
Write on Surface
No
Maximum Service Temperature
168 Degrees F
Sign Mounting Location
Wall
Mirror Print
No
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Header Background Color
Black, Orange
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Sign Header
Warning
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Orange
Minimum Service Temperature
-90 Degrees F
Sign Legend
Keep Hands Out Of Machinery
Chemical Resistant
Yes
Sign Format
Traditional OSHA
Glow In The Dark
No
Sign Header Text Color
Black
Graffiti Resistant
Yes
Sign Header Style
Text
Corrosion Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Hands Out Of Machinery, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.