Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 475G04

  • Mfr # 475G04

  • Zoro # G5580668


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Danger
Legend
KEEP GUARDS IN PLACE
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475G04
Zoro #
G5580668
UPC #
00194484137847
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
KEEP GUARDS IN PLACE
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
White
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Double-Sided
No
Sign Legend Text Color
Black
Sign Legend Background Color
White
Metal Detectable
No
Includes Mounting Hardware
No
Sign Header Text Color
White
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
Chemical Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Sign Header Style
Text
Mirror Print
No
Write on Surface
No
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
Sign Legend Style
Text
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Sign Legend
Keep Guards In Place
Number of Printed Sides
1
Minimum Service Temperature
-90 Degrees F
Sign Header
Danger
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Maximum Service Temperature
168 Degrees F
Sign Mounting Location
Wall
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Guards In Place, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products