Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 475G67

  • Mfr # 475G67

  • Zoro # G5581523


product price: $9.79
/ea

Key Features

Header
Notice
Legend
Every Injury However Slight Must Be Reported Immediately
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475G67
Zoro #
G5581523
UPC #
00194484138073
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
Every Injury However Slight Must Be Reported Immediately
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1904, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Header Background Color
Blue
Legend Style
Text
Double-Sided
No
Header Legend Color
White
Sign Legend Text Color
Black
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1904
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-90 Degrees F
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Write on Surface
No
Graffiti Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Sign Header Style
Text
Maximum Service Temperature
168 Degrees F
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
Material Properties
Rigid
ANSI 969 Compliant
No
Chemical Resistant
Yes
Sign Legend
Every Injury However Slight Must Be Reported Immediately
Number of Printed Sides
1
Sign Legend Background Color
White
Sign Header Text Color
White
Sign Mounting Location
Wall
Anti-Slip Surface
No
State Specific Sign
No
Sign Header
Notice
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Sign Header Background Color
Blue
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Every Injury However Slight Must Be Reported Immediately, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.