Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 475G89

  • Mfr # 475G89

  • Zoro # G5555553


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Notice
Legend
Report All Injuries Immediately No Matter How Slight
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475G89
Zoro #
G5555553
UPC #
00194484138165
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
Report All Injuries Immediately No Matter How Slight
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Legend Color
White
Header Background Color
Blue
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1904, OSHA 29 CFR 1910.145
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Background Color
Blue
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
White
Mirror Print
No
Chemical Resistant
Yes
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Metal Detectable
No
Includes Mounting Hardware
No
Maximum Service Temperature
168 Degrees F
Sign Mounting Location
Wall
Anti-Slip Surface
No
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1904
Graffiti Resistant
Yes
Number of Printed Sides
1
State Specific Sign
No
Write on Surface
No
Sign Header Text Color
White
Sign Header Style
Text
Outdoor Life Expectancy
1 to 3 yr
Sign Format
Traditional OSHA
Sign Legend Style
Text
ANSI 969 Compliant
No
Minimum Service Temperature
-90 Degrees F
Minimum Application Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Legend
Report All Injuries Immediately No Matter How Slight
Sign Header
Notice
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Report All Injuries Immediately No Matter How Slight, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.