Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 475G95

  • Mfr # 475G95

  • Zoro # G5620638


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Safety First
Legend
No Accidents
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475G95
Zoro #
G5620638
UPC #
00194484138202
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Safety First
Legend
No Accidents
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header Legend Color
White
Double-Sided
No
Header Background Color
Green
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black, Green
Glow In The Dark
No
Metal Detectable
No
Minimum Application Temperature
-90 Degrees F
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Maximum Service Temperature
168 Degrees F
Number of Printed Sides
1
Sign Header Text Color
White
Sign Header
Safety First
Sign Header Background Color
Green
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
4 Corner
Sign Legend
No Accidents
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Chemical Resistant
Yes
Material Properties
Rigid
Minimum Service Temperature
-90 Degrees F
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Sign Legend Background Color
White
Graffiti Resistant
Yes
Write on Surface
No
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
State Specific Sign
No
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Accidents, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.