Shop CONDOR

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 475J22

  • Mfr # 475J22
  • Zoro # G5595383

product price: 
$
9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Think Quality
Legend
Do It Right The First Time We Don't Always Get A Second Chance
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
475J22
Zoro #
G5595383
UPC #
00194484138738
Country of Origin
United States
Item
Safety Sign
Header
Think Quality
Legend
Do It Right The First Time We Don't Always Get A Second Chance
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Text Color
Black, White
Glow In The Dark
No
Minimum Application Temperature
-90 Degrees F
Sign Legend
Do It Right The First Time We Don't Always Get A Second Chance
Mounting Pattern
4 Corner
Sign Legend Style
Text
Corrosion Resistant
Yes
Number of Printed Sides
1
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Metal Detectable
No
Sign Legend Background Color
Green, White
State Specific Sign
No
Material Properties
Rigid
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Chemical Resistant
Yes
Sign Header
Think Quality
Anti-Slip Surface
No
Mirror Print
No
Sign Format
Other Format
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Maximum Service Temperature
168 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
1 to 3 yr
Product Type
Safety Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Do It Right The First Time We Don't Always Get A Second Chance, Sign Legend Background Color Green, White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.