Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 475L99

  • Mfr # 475L99

  • Zoro # G5561488


product price: $6.49
/ea
Sold in multiples of 3 for $19.47

Key Features

Header
Caution
Legend
Static Sensitive Devices Do Not Enter Without Grounding Devices
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475L99
Zoro #
G5561488
UPC #
00194484140403
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Static Sensitive Devices Do Not Enter Without Grounding Devices
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
129J, ANSI Z535, EIA 471, OSHA 29 CFR 1910.145
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
Yellow
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Header Background Color
Black
Sign Legend Text Color
Black
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Minimum Service Temperature
-90 Degrees F
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Sign Legend Background Color
Yellow
Maximum Service Temperature
168 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Sign Header Background Color
Black
ANSI Standards
ANSI Z535
Sign Header Style
Text
Write on Surface
No
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Mirror Print
No
Chemical Resistant
Yes
Metal Detectable
No
Glow In The Dark
No
Sign Header Text Color
Yellow
Includes Mounting Hardware
No
Minimum Application Temperature
-90 Degrees F
Sign Legend
Static Sensitive Devices Do Not Enter Without Grounding Device
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Header
Caution
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Static Sensitive Devices Do Not Enter Without Grounding Device, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.