Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 475N25

  • Mfr # 475N25

  • Zoro # G5279248


product price: $9.79
/ea

Key Features

Header
Caution
Legend
Keep Electric Panel Area Clear
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475N25
Zoro #
G5279248
UPC #
00194484047931
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Keep Electric Panel Area Clear
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
ANSI Z535, NEC 110.26, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(g), OSHA 29 CFR 1926.403(i)
Header Background Color
Black
OSHA Compliant
Yes
Header Legend Color
Yellow
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend Background Color
Yellow
Metal Detectable
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
NEC Standard
NEC 110.26
Maximum Service Temperature
168 Degrees F
Minimum Service Temperature
-90 Degrees F
State Specific Sign
No
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(g), OSHA 29 CFR 1926.403(i)
Sign Legend
Keep Electric Panel Area Clear
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-90 Degrees F
Chemical Resistant
Yes
Sign Format
Traditional OSHA
Sign Header
Caution
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
Sign Legend Style
Text
Write on Surface
No
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Mirror Print
No
Sign Header Background Color
Black
Outdoor Life Expectancy
1 to 3 yr
Sign Header Style
Text
Mounting Pattern
4 Corner
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Electric Panel Area Clear, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.