Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 475N33

  • Mfr # 475N33

  • Zoro # G5632057


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Caution
Legend
Keep Electric Panel Area Clear
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475N33
Zoro #
G5632057
UPC #
00194484140908
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Keep Electric Panel Area Clear
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Header Background Color
Yellow
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
Black
Legend Style
Symbol and Text
Standards
ANSI Z535, NEC 110.26, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(g), OSHA 29 CFR 1926.403(i)
OSHA Compliant
Yes
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Metal Detectable
No
Sign Legend Background Color
White
Mirror Print
No
Sign Header Style
Symbol and Text
Minimum Application Temperature
-90 Degrees F
Sign Legend
Keep Electric Panel Area Clear.
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Mounting Pattern
4 Corner
Sign Header Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Caution
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Number of Printed Sides
1
Minimum Service Temperature
-90 Degrees F
Write on Surface
No
NEC Standard
NEC 110.26
State Specific Sign
No
Chemical Resistant
Yes
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Header Background Color
Yellow
Corrosion Resistant
Yes
Sign Format
ANSI/OSHA Format
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(g), OSHA 29 CFR 1926.403(i)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Keep Electric Panel Area Clear., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.