Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 475T52

  • Mfr # 475T52

  • Zoro # G5772991


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Danger
Legend
Live Wire Overhead. Contact Will Result In Serious Shock Or Injury.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475T52
Zoro #
G5772991
UPC #
00194484178154
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Live Wire Overhead. Contact Will Result In Serious Shock Or Injury.
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Sign Legend Color
Black, Yellow
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Header Background Color
Black, Red
Double-Sided
No
Standards
ANSI Z535, OSHA 1926.1410(d)(3), OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.268(b)(7), OSHA 29 CFR 1910.333(c)(3), OSHA 29 CFR 1926.1408(b)(3)
Legend Style
Symbol and Text
Header Legend Color
White
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Sign Header Style
Symbol and Text
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Legend Pictogram ID
PARW-67, PELC-20
Mirror Print
No
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
Sign Header Background Color
Red
Write on Surface
No
Header Pictogram ID
PPIC-61
Outdoor Life Expectancy
1 to 3 yr
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Sign Legend
Live Wire Overhead. Contact Will Result In Serious Shock Or Injury.
Chemical Resistant
Yes
Sign Header Text Color
White
Sign Mounting Location
Wall
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol and Text
Corrosion Resistant
Yes
Material Properties
Rigid
Maximum Service Temperature
168 Degrees F
Sign Header
Danger
Legend Pictogram Description
Up Arrow, Electrical Hazard Lightening Arrow
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.268(b)(7), OSHA 29 CFR 1910.333(c)(3), OSHA 29 CFR 1926.1408(b)(3), OSHA 1926.1410(d)(3)
Minimum Application Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
Minimum Service Temperature
-90 Degrees F
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Live Wire Overhead. Contact Will Result In Serious Shock Or Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.