Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 475U47

  • Mfr # 475U47

  • Zoro # G5861219


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Warning
Legend
Electrical Hazard Authorized Personnel Only Serious Shock Or Death Could Result
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475U47
Zoro #
G5861219
UPC #
00194484179021
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
Electrical Hazard Authorized Personnel Only Serious Shock Or Death Could Result
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, Yellow
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Header Background Color
Black, Orange
Header Legend Color
Black
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Minimum Application Temperature
-90 Degrees F
Sign Header Text Color
Black
Number of Printed Sides
1
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Legend Pictogram ID
PELC-20
ANSI 969 Compliant
No
Legend Pictogram Description
Triangle With Electricity Downward Arrow
Sign Header
Warning
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Header Pictogram ID
PPIC-55
Sign Header Background Color
Orange
Average Outdoor Durability
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Corrosion Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
Sign Legend Background Color
White
Sign Legend
Electrical Hazard. Authorized Personnel Only. Serious Shock Or Death Could Result.
Sign Legend Style
Symbol and Text
Chemical Resistant
Yes
Write on Surface
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Mirror Print
No
Maximum Service Temperature
168 Degrees F
Sign Header Style
Symbol and Text
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Metal Detectable
No
State Specific Sign
No
Minimum Service Temperature
-90 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Electrical Hazard. Authorized Personnel Only. Serious Shock Or Death Could Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.