Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 475W38

  • Mfr # 475W38

  • Zoro # G5859572


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
No Header
Legend
PAINT VAULT
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475W38
Zoro #
G5859572
UPC #
00194484180690
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
No Header
Legend
PAINT VAULT
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
Operating Temp. Range
-90 Degrees F to 168 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Red
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Red
Average Outdoor Durability
1 to 3 yr
Sign Header
No Header
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Sign Legend
Paint Vault
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
Mirror Print
No
Sign Legend Style
Text
Metal Detectable
No
ANSI Standards
ANSI Z535
Minimum Application Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Sign Mounting Location
Wall
Anti-Slip Surface
No
Minimum Service Temperature
-90 Degrees F
Includes Mounting Hardware
No
Chemical Resistant
Yes
Number of Printed Sides
1
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Sign Format
Other Format
Glow In The Dark
No
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Paint Vault, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.