Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 475X06

  • Mfr # 475X06

  • Zoro # G5859758


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Caution
Legend
Buried Pipeline
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475X06
Zoro #
G5859758
UPC #
00194484181314
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Buried Pipeline
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.800(q)(11)
Header Background Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Header Legend Color
Yellow
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Text
Sign Legend Color
Black
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Glow In The Dark
No
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
168 Degrees F
Sign Header Background Color
Black
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Write on Surface
No
Sign Header
Caution
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
State Specific Sign
No
Minimum Application Temperature
-90 Degrees F
Chemical Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Text
Mirror Print
No
Metal Detectable
No
Sign Legend
Buried Pipeline
Sign Header Text Color
Yellow
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Header Style
Text
Graffiti Resistant
Yes
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.800(q)(11)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Buried Pipeline, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.