Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 476F54

  • Mfr # 476F54

  • Zoro # G5812989


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Warning
Legend
Hazardous Waste
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476F54
Zoro #
G5812989
UPC #
00194484187231
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
Hazardous Waste
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.120, OSHA 29 CFR 1910.1200(b)(6)(i), OSHA 29 CFR 1910.145
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Black, Orange
Legend Style
Symbol and Text
Header Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black
Sign Header
Warning
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Sign Header Background Color
Black, Orange
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Sign Header Style
Text
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
Yes
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Hazardous Waste
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Minimum Service Temperature
-90 Degrees F
State Specific Sign
No
Sign Header Text Color
Black
Anti-Slip Surface
No
Maximum Service Temperature
168 Degrees F
Sign Legend Background Color
Orange
Mirror Print
No
Mounting Pattern
4 Corner
Minimum Application Temperature
-90 Degrees F
Write on Surface
No
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200(b)(6)(i), OSHA 29 CFR 1910.120
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Waste, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.