Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 476H26

  • Mfr # 476H26

  • Zoro # G5877459


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Notice
Legend
MSDS And The Written Hazardous Communication Program For This Work Place Is Located In The Foreman's Office
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476H26
Zoro #
G5877459
UPC #
00194484188795
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
MSDS And The Written Hazardous Communication Program For This Work Place Is Located In The Foreman's Office
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.59
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Header Background Color
Blue
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
Chemical Resistant
Yes
Mirror Print
No
Write on Surface
No
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
State Specific Sign
No
Metal Detectable
No
Sign Header Text Color
White
Sign Legend
SDS And The Written Hazardous Communication Program For This Work Place Is Located In The Foreman'S Office
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Sign Header Background Color
Blue
Sign Legend Background Color
White
Minimum Application Temperature
-90 Degrees F
Anti-Slip Surface
No
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Maximum Service Temperature
168 Degrees F
Includes Mounting Hardware
No
Sign Header Style
Text
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1926.59
Minimum Service Temperature
-90 Degrees F
Sign Header
Notice
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend SDS And The Written Hazardous Communication Program For This Work Place Is Located In The Foreman'S Office, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.