Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 476H98

  • Mfr # 476H98

  • Zoro # G5830522


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Caution
Legend
Look Out For Construction Traffic
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476H98
Zoro #
G5830522
UPC #
00194484189099
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Look Out For Construction Traffic
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Header Background Color
Black
OSHA Compliant
Yes
Header Legend Color
Yellow
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Number of Printed Sides
1
Sign Header Text Color
Yellow
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Glow In The Dark
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Minimum Service Temperature
-90 Degrees F
Sign Header
Caution
Mirror Print
No
Sign Format
Traditional OSHA
Metal Detectable
No
Sign Legend Style
Text
Chemical Resistant
Yes
Sign Mounting Location
Wall
Write on Surface
No
Sign Header Background Color
Black
Corrosion Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Sign Legend
Look Out For Construction Traffic
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
Yellow
Minimum Application Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Look Out For Construction Traffic, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.