Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 476J52

  • Mfr # 476J52

  • Zoro # G5637392


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Danger
Legend
Construction Area Hard Hats and Safety Glasses Required Beyond This Point
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476J52
Zoro #
G5637392
UPC #
00194484143077
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Construction Area Hard Hats and Safety Glasses Required Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
White
Standards
29 CFR 1910.132, ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.28(a), OSHA 29 CFR 1926.32
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Anti-Slip Surface
No
Mirror Print
No
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32, OSHA 29 CFR 1926.28(a)
Sign Format
Traditional OSHA
Number of Printed Sides
1
Sign Header Style
Text
ANSI Standards
ANSI Z535
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-90 Degrees F
Sign Header
Danger
Minimum Application Temperature
-90 Degrees F
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Material Properties
Rigid
Sign Legend Background Color
White
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Sign Legend
Construction Area Hard Hats And Safety Glasses Required Beyond This Point
Sign Mounting Location
Wall
Chemical Resistant
Yes
ANSI 969 Compliant
No
Sign Legend Style
Text
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Construction Area Hard Hats And Safety Glasses Required Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.