Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 476K69

  • Mfr # 476K69

  • Zoro # G5774419


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Danger
Legend
CRANE OVERHEAD PROCEED WITH CAUTION
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476K69
Zoro #
G5774419
UPC #
00194484190187
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
CRANE OVERHEAD PROCEED WITH CAUTION
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Legend Style
Symbol and Text
Sign Legend Color
Black, Yellow
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1425
Header Background Color
Black, Red
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black, Yellow
Minimum Application Temperature
-90 Degrees F
Glow In The Dark
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Sign Header Background Color
Red
Graffiti Resistant
Yes
Number of Printed Sides
1
Mounting Pattern
4 Corner
Mirror Print
No
ANSI 969 Compliant
No
Sign Header
Danger
Outdoor Life Expectancy
1 to 3 yr
Legend Pictogram ID
PEQM-65
Maximum Service Temperature
168 Degrees F
Metal Detectable
No
Sign Header Text Color
White
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Minimum Service Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Sign Legend
Crane Overhead. Proceed With Caution
Chemical Resistant
Yes
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Header Pictogram ID
PPIC-61
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Legend Pictogram Description
Equipment Hazard
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Sign Header Style
Symbol and Text
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1425
Corrosion Resistant
Yes
Sign Format
ANSI/OSHA Format
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Crane Overhead. Proceed With Caution, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.