Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 476L08

  • Mfr # 476L08

  • Zoro # G5871037


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476L08
Zoro #
G5871037
UPC #
00194484190491
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
Danger
Legend
HEAVY EQUIPMENT CROSSING
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Double-Sided
No
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Style
Text
Sign Legend Text Color
Black
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Chemical Resistant
Yes
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Glow In The Dark
No
Minimum Application Temperature
-90 Degrees F
Corrosion Resistant
Yes
State Specific Sign
No
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Sign Header
Danger
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Mirror Print
No
Write on Surface
No
Maximum Service Temperature
168 Degrees F
Mounting Pattern
4 Corner
Minimum Service Temperature
-90 Degrees F
Metal Detectable
No
Sign Legend
Heavy Equipment Crossing
Sign Format
Traditional OSHA
Sign Header Text Color
White
Sign Legend Style
Text
Sign Header Style
Text
Outdoor Life Expectancy
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Heavy Equipment Crossing, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.