Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 476L51

  • Mfr # 476L51

  • Zoro # G5875392


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Danger
Legend
OPEN TRENCH
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476L51
Zoro #
G5875392
UPC #
00194484190897
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
OPEN TRENCH
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red, White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
White
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.21, OSHA 29 CFR 1926 Subpart P
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Sign Legend Text Color
Black
Outdoor Life Expectancy
1 to 3 yr
Sign Header Background Color
Black, Red, White
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.21, OSHA 29 CFR 1926 Subpart P
Glow In The Dark
No
Metal Detectable
No
Sign Header Text Color
White
Mounting Pattern
4 Corner
Sign Legend
Open Trench
ANSI Standards
ANSI Z535
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
Yes
Maximum Service Temperature
168 Degrees F
Number of Printed Sides
1
Material Properties
Rigid
Minimum Application Temperature
-90 Degrees F
Sign Legend Style
Text
ANSI 969 Compliant
No
Minimum Service Temperature
-90 Degrees F
Anti-Slip Surface
No
Write on Surface
No
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Mirror Print
No
Sign Header Style
Text
State Specific Sign
No
Sign Legend Background Color
White
Sign Header
Danger
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Open Trench, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products