Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 476L75

  • Mfr # 476L75

  • Zoro # G5815947


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Danger
Legend
REPLACE GUARDS AND BARRIERS IMMEDIATELY
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476L75
Zoro #
G5815947
UPC #
00194484191115
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
REPLACE GUARDS AND BARRIERS IMMEDIATELY
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212 OSHA 29 CFR 1926.203
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
White
Header Background Color
Black, Red, White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Sign Legend Text Color
Black, Red
Material Properties
Rigid
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Number of Printed Sides
1
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212 OSHA 29 CFR 1926.203
Average Outdoor Durability
1 to 3 yr
Write on Surface
No
Outdoor Life Expectancy
1 to 3 yr
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-90 Degrees F
ANSI Standards
ANSI Z535
Sign Header Background Color
Black, Red, White
Graffiti Resistant
Yes
Sign Header Style
Text
Sign Header
Danger
Corrosion Resistant
Yes
Sign Header Text Color
White
State Specific Sign
No
Anti-Slip Surface
No
Metal Detectable
No
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-90 Degrees F
Sign Mounting Location
Wall
Sign Legend
Replace Guards And Barriers Immediately
Mirror Print
No
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
168 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Replace Guards And Barriers Immediately, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.