Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 476N33

  • Mfr # 476N33

  • Zoro # G5773341


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
No Header
Legend
NO LIFT TRUCKS BEYOND THIS POINT
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476N33
Zoro #
G5773341
UPC #
00194484191962
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
NO LIFT TRUCKS BEYOND THIS POINT
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Sign Legend Color
Red
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Sign Legend Text Color
Red
Minimum Service Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Material Properties
Rigid
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Number of Printed Sides
1
Corrosion Resistant
Yes
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-90 Degrees F
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Header
No Header
State Specific Sign
No
Metal Detectable
No
Maximum Service Temperature
168 Degrees F
Average Outdoor Durability
1 to 3 yr
Sign Format
Other Format
Sign Legend Background Color
White
Mirror Print
No
Sign Legend
No Lift Trucks Beyond This Point
Sign Legend Style
Text
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Write on Surface
No
Chemical Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Lift Trucks Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.