Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 476P42

  • Mfr # 476P42

  • Zoro # G5897731


product price: $9.89
/ea

Key Features

Header
Caution
Legend
WATCH FOR LIFT TRUCKS
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476P42
Zoro #
G5897731
UPC #
00194484192792
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
WATCH FOR LIFT TRUCKS
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Header Legend Color
Yellow
Double-Sided
No
Header Background Color
Black
Legend Style
Symbol and Text
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees F to 168 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
Sign Format
Traditional OSHA
Chemical Resistant
Yes
Sign Header Style
Text
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
State Specific Sign
No
Minimum Application Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Glow In The Dark
No
ANSI Standards
ANSI Z535
Legend Pictogram ID
PPIC-131
Maximum Service Temperature
168 Degrees F
Anti-Slip Surface
No
Sign Header Background Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Material Properties
Rigid
Sign Header
Caution
Metal Detectable
No
Sign Legend Background Color
Yellow
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Minimum Service Temperature
-90 Degrees F
Sign Legend
Watch For Lift Trucks
Legend Pictogram Description
Forklift
Sign Legend Style
Symbol and Text
Sign Header Text Color
Yellow
Mirror Print
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch For Lift Trucks, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.