Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 476R87

  • Mfr # 476R87

  • Zoro # G5769780


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Warning
Legend
LOOK OUT FOR LIFT TRUCKS
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476R87
Zoro #
G5769780
UPC #
00194484143398
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
Warning
Legend
LOOK OUT FOR LIFT TRUCKS
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Orange
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Header Legend Color
Black
Legend Style
Text
Sign Legend Text Color
Black
Material Properties
Rigid
Includes Mounting Hardware
No
Write on Surface
No
Corrosion Resistant
Yes
Sign Header Style
Text
Sign Header Background Color
Black, Orange
Maximum Service Temperature
168 Degrees F
Metal Detectable
No
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Sign Header
Warning
Sign Legend Style
Text
Minimum Service Temperature
-90 Degrees F
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Minimum Application Temperature
-90 Degrees F
Graffiti Resistant
Yes
Sign Legend
Look Out For Lift Trucks
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Sign Format
Traditional OSHA
State Specific Sign
No
Sign Legend Background Color
Orange
Sign Header Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Mirror Print
No
Sign Mounting Location
Wall
Glow In The Dark
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Look Out For Lift Trucks, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.