Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 477D88

  • Mfr # 477D88

  • Zoro # G5831259


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Caution
Legend
WHEELS MUST BE CHOCKED BEFORE LOADING OR UNLOADING
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477D88
Zoro #
G5831259
UPC #
00194484194697
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
Caution
Legend
WHEELS MUST BE CHOCKED BEFORE LOADING OR UNLOADING
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Style
Text
Sign Legend Color
Black
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Header Background Color
Black
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(k)(1), (m)(7)
Sign Legend Text Color
Black
Chemical Resistant
Yes
Sign Format
Traditional OSHA
Sign Header Style
Text
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-90 Degrees F
Mirror Print
No
Sign Legend Background Color
Yellow
Graffiti Resistant
Yes
Material Properties
Rigid
Sign Header Background Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(k)(1), (m)(7)
Number of Printed Sides
1
Mounting Pattern
4 Corner
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
Minimum Service Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Write on Surface
No
Sign Mounting Location
Wall
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Caution
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Sign Legend
Wheels Must Be Chocked Before Loading Or Unloading
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Text
Anti-Slip Surface
No
Corrosion Resistant
Yes
Sign Header Text Color
Yellow
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wheels Must Be Chocked Before Loading Or Unloading, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products