Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 477F25

  • Mfr # 477F25

  • Zoro # G5836673


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Notice
Legend
TRUCK DRIVERS MUST REMAIN WITH THEIR VEHICLE
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477F25
Zoro #
G5836673
UPC #
00194484195045
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
TRUCK DRIVERS MUST REMAIN WITH THEIR VEHICLE
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32(d)
Legend Style
Text
Sign Legend Color
Black
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Header Background Color
Blue
Double-Sided
No
Sign Legend Text Color
Black
State Specific Sign
No
Minimum Service Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Number of Printed Sides
1
Maximum Service Temperature
168 Degrees F
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910, OSHA 29 CFR 1926.32(d)
Sign Legend
Truck Drivers Must Remain With Their Vehicle
Anti-Slip Surface
No
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Glow In The Dark
No
Sign Legend Background Color
White
Sign Legend Style
Text
Mirror Print
No
Sign Header Text Color
White
Write on Surface
No
Material Properties
Rigid
Sign Header
Notice
Sign Header Style
Text
Sign Header Background Color
Blue
Sign Format
Traditional OSHA
Metal Detectable
No
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Truck Drivers Must Remain With Their Vehicle, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.