Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 477F48

  • Mfr # 477F48

  • Zoro # G5839753


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Notice
Legend
WHEELS MUST BE CHOCKED AND ENGINE TURNED OFF DURING LOADING
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477F48
Zoro #
G5839753
UPC #
00194484195243
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
WHEELS MUST BE CHOCKED AND ENGINE TURNED OFF DURING LOADING
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(k)(1), (m)(7), OSHA 29 CFR 1910.178(l)(3)(ii)(H)
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Blue
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Glow In The Dark
No
Mirror Print
No
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Maximum Service Temperature
168 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Sign Header Style
Text
Sign Legend
Wheels Must Be Chocked And Engine Turned Off During Loading
Sign Legend Style
Text
Metal Detectable
No
State Specific Sign
No
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Sign Header Text Color
White
Material Properties
Rigid
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
Sign Header Background Color
Blue
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(k)(1), (m)(7), OSHA 29 CFR 1910.178(l)(3)(ii)(H)
Minimum Service Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Sign Header
Notice
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wheels Must Be Chocked And Engine Turned Off During Loading, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.